BAHCO BE-9678 HEX KEY SET BALL 9 PCS

Key Set

See technical informationSee documents

References

Bahco:BE-9678
Rubix:80092468
EAN:7314150123827
brand logo

Technical specifications

Number of elements9
Imprinthex / allen
See all Specifications

Documents

Product details : BAHCO BE-9678 HEX KEY SET BALL 9 PCS


Strengths

Long arm provides higher torque transmission and accessibility
Oxidised finish surface treatment provides outstanding surface protection
higher accuracy in the tipSize stamped in the blade for easy identification
Dual-component compact holder with hanging hole
All sizes branded onto the lid for an easy selection

Technical specifications


Attributes
Logistic Weight430 g
Number of elements9
Imprinthex / allen
£ 26.85 excl. VAT
/ Each
£ 32.22 incl. VAT
  • Delivery usually within ( 14 ) days