Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT TAMPER PROOF TORX TX10 X 25MM
ROEBUCK BIT TAMPER PROOF TORX TX10 X 25MM
1/4" drilled TORX profile bit
References
roebuck:
4971713
rubix:
1343635
ean:
3660338516108
Technical specifications
Imprint
Drilled Torx profile
Imprint size
TR10
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK BIT TAMPER PROOF TORX TX10 X 25MM
Bits compatible with drilled Torx type imprints extra resistant with safety cavity.
Technical specifications
Attributes
Imprint
Drilled Torx profile
Imprint size
TR10
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.55
excl. VAT
/
Each
£
7.86
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
WERA 059532 851/4BDC BIT PH2/50 DIAMOND BITORSION
WERA 059902 855/4BDC BIT PZ2/50 DIAMOND BITORSION
ROEBUCK BIT HEXAGON 2.0 MM X 25MM
FACOM PHILLIPS BIT EP.101T
WERA 057151 857/1Z BIT SPANNER 6/25 EXTRA TOUGH
WERA 057621 855/1IMP DC BIT PZ2/25 IMPAKTOR PK10
WERA 059900 855/4BDC BIT PZ1/50 DIAMOND BITORSION
ROEBUCK BIT POZIDRIV NO 2 X 50MM
FACOM POZIDRIV BIT ED.663
ROEBUCK NUT SETTERS MAGNETIC 10 X 50MM
ISS MTD06T30L T30 TORX LONG 3/8 INCH DRIVE MALE
WERA 066486 867/1Z BIT TX15/25 EXTRA TOUGH
WERA 059636 840/4Z BIT HEX 6.0/152 HEX PLUS
FACOM HEXAGON BIT EH.608
ISS MTD06T50L T50 MALE TORX DRIVER 3/8 INCH SQUARE DRIVE