Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 057762 BIT-BOX 20 BTH PZ2 PK20
WERA 057762 BIT-BOX 20 BTH PZ2 PK20
Screwdriver bit Wera
References
wera:
05057762001
rubix:
265A5589
manufacturer :
05057762001
ean:
4013288187963
Product details
Technical specifications
Product details : WERA 057762 BIT-BOX 20 BTH PZ2 PK20
Bit-Box 20 BTH PZ, PZ 2 x 25 mm, 20 pieces
20x 855/1 BTH bits: PZ 2 x 25 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.47
excl. VAT
/
Each
£
32.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 885 6 6568440 SCREWDRIVER BIT
WERA 060175 868/4 BIT SQUARE 4/50 EXTRA TOUGH
WERA 480172 851/1 BIT PH2/25 TIN COATED
FACOM EF.6D8L SOCKET 1/4 FOR HEX SCREWS 8 MM
WERA 345047 867/4Z BIT TX7/70 EXTRA TOUGH
ROEBUCK BIT POZIDRIV NO 2 X 25MM
WERA 057646 840/4IMP DC BIT HEX-PLUS SW6/50 IMPAKTOR PK5
WERA 066325 867/1Z BIT TX45/35 EXTRA HARD
WERA 059466 800/4Z BIT SLOTTED 0.5/3/70 EXTRA TOUGH
WERA 066288 867/1Z IP BIT TORX PLUS 30IP/25 EXTRA HARD
WERA 057606 840/1IMP DC BIT HEX-PLUS SW6/25 IMPAKTOR PK10
WERA 066660 871/4 BIT TORQ SET 2/50 EXTRA TOUGH
WERA 066486 867/1Z BIT TX15/25 EXTRA TOUGH
WERA 135204 867/4Z BIT TX4/50 EXTRA TOUGH
WERA 059795 851/4Z BIT PH3/89 EXTRA TOUGH