Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 89TXA.45 TORX 45 P SHAPED HEX KEY
FACOM 89TXA.45 TORX 45 P SHAPED HEX KEY
89TXA - Torx® wrenches with handle
References
facom:
89TXA.45
rubix:
217A4441
ean:
3662424074653
Technical specifications
Imprint
torx
Imprint size
45
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 89TXA.45 TORX 45 P SHAPED HEX KEY
- Silicon carbon steel for longer life - Soft handle for comfort and higher torque - Short end for high torque / tightening. - Presentation: chrome-plated shot-blasted.
45" T-TORX WRENCH
Technical specifications
Attributes
Imprint
torx
Imprint size
45
Length
240
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.13
excl. VAT
/
Each
£
24.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEXAGONAL KEY 83H.9
FACOM HEXAGONAL KEY 82H.3/4
FACOM HEXAGONAL KEY 82H.12
ROEBUCK T HANDLE HEX KEY WRENCH 6 X 150MM
WERA 022056 950PKL HEX KEY 3.0/126 LONG BALLEND CHROME PLATED
EXPERT E113921 BRIT SHORT HEX KEY 9MM
FACOM 84TZ.3/16SLS T-HANDLE SAE HEX KEY 3/16IN - SAFETY LOCK SYSTEM
FACOM 89TXA.6 T HANDLE HEX KEY
WERA 024002 967 TORX KEY TX7/48 SHORT BLACKLASER
WERA 022040 950PKLS HEX KEY 1.5/90 LONG BALLEND CHROME-PLATED
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 17MM
FACOM HEXAGONAL KEY 89.8
ROEBUCK T HANDLE HEX KEY WRENCH 5 X 150MM
WERA 024015 967 TORX KEY TX30/70 SHORT BLACKLASER
7773820 8756-04 END FITTING 16Z IN-HEX 4 MM