Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK T HANDLE HEX KEY WRENCH 6 X 150MM
ROEBUCK T HANDLE HEX KEY WRENCH 6 X 150MM
Hex Key Wrench Chrome Plated Black Tip
References
roebuck:
5095555
rubix:
2521770
ean:
3660338517709
Technical specifications
Imprint
Hex / Allen
Imprint size
6 mm
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK T HANDLE HEX KEY WRENCH 6 X 150MM
• Black phosphated T-handle wrench.
• Chrome-vanadium hardened steel.
• Imprints: 2 x hex ergonomic handle for optimal user comfort.
• Hole for storage in the workshop
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
6 mm
Length
150
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.93
excl. VAT
/
Each
£
7.12
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
WERA 022054 950PKL HEX KEY 2.5/112 LONG BALLEND CHROME PLATED
BAHCO 1996M-3 SCRWD OFFSET 1996M HEX BALL END 3
ROEBUCK HEX WRENCH SHORT ARM 24MM
FACOM HEX KEY 83SH.5/16
GEDORE 8MMVDE INHEX SOCKET VDE IN 19 8
WERA 022062 950PKL HEX KEY 6.0/180 LONG BALLEND CHROME PLATED
FACOM HEXAGONAL KEY 82H.9/64
FACOM HEXAGONAL KEY 83.3AVSE
WERA 023105 354 SCREWDRIVER HEX-PLUS 2.0/75 K'FORM+
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 6MM
FACOM METRIC SHORT HEXAGONAL KEY 82H.2 16X50MM
FACOM 84TZA.10 10MM P SHAPED HEX KEY METRIC HEX
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 8MM
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 2.5MM
FACOM HEX WRENCH 83H.5