Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 17MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 17MM
Short arm hexagon keys - nickel plated - metric
References
roebuck:
5095502
rubix:
2525630
ean:
3660338517372
Technical specifications
Imprint
Hex / Allen
Imprint size
17 mm
Length
177
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 17MM
Standard: ISO 2936
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
17 mm
Length
177
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.86
excl. VAT
/
Each
£
11.83
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
WERA 023115 354 SCREWDRIVER HEX-PLUS 4.0/75 K'FORM+
WERA 022709 3950PKL HEX KEY 10.0/224 LONG BALLEND STAINLESS
"STAHLWILLE 10759.A.2.1/16 OFFSET SCREWDRIVER 1/16"""
FACOM HEXAGONAL KEY 83H.6
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 5MM
GEDORE 42 EL 25 HEXAGON SOCKET KEY EXTRA LONG 2.5 MM
GEDORE 42 15 HEXAGON SOCKET KEY
ROEBUCK UK0112 SUBKEY CABINET KEY
ROEBUCK HEX WRENCH SHORT ARM 9/64 INCH
ROEBUCK HEX WRENCH SHORT ARM 0.9MM
FACOM 89TXA.15 TORX 15 P SHAPED HEX KEY
ROEBUCK 250-170-01-42033 HEX WRENCH SHORT ARM 17MM
GEDORE 1.5MM BALLEND HEXKEY 42 KEL 1,5
GEDORE 42 EL 4 HEXAGON SOCKET KEY EXTRA LONG MM
ROEBUCK HEX WRENCH SHORT ARM 24MM