7773820 8756-04 END FITTING 16Z IN-HEX 4 MM
Attachable push-pin socket key 16 Z
See technical informationReferences
Gedore:8756-04
Rubix:275A0594
Manufacturer :7773820
EAN:4002805875643

Product details : 7773820 8756-04 END FITTING 16Z IN-HEX 4 MM
End fitting 16Z in-hex 4 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 4 mm |
| Length | 52.2 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 72.88 excl. VAT
/ Each
£ 87.46 incl. VAT
- Delivery usually within ( 8 ) days
