Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 89TXA.6 T HANDLE HEX KEY
FACOM 89TXA.6 T HANDLE HEX KEY
L-key Facom
References
facom:
89TXA.6
rubix:
245A7582
ean:
3662424074615
Technical specifications
Imprint
Torx
Imprint size
6
Length
133
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 89TXA.6 T HANDLE HEX KEY
Technical specifications
Attributes
Imprint
Torx
Imprint size
6
Length
133
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.39
excl. VAT
/
Each
£
18.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 89S.15 LONG TORX KEYSSPHERICAL HEAD 15
FACOM HEXAGONAL KEY 83H.24
XCELITE SCREWDRIVER BLD 99-75MMBP 3MM A/F HEX
GEDORE HEX KEY 42 4
ROEBUCK BALL HEX WRENCH LONG ARM 5/32 INCH
FACOM HEXAGONAL KEY 83H.4
FACOM 84TZA.8 8MM P SHAPED HEX KEY
GEDORE 14MM ALLEN KEY 42 14
FACOM METRIC SHORT HEXAGONAL KEY 82H.2 16X50MM
FACOM 4.5MM L/S HEX KEY 83H.45
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 14MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 7MM
WERA 022046 950PKLS HEX KEY 6.0/180 LONG BALLEND CHROME-PLATED
FACOM HEXAGONAL KEY 89.55
ROEBUCK HEX WRENCH SHORT ARM 12MM 250-120-01-42033