Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
EXPERT E113921 BRIT SHORT HEX KEY 9MM
EXPERT E113921 BRIT SHORT HEX KEY 9MM
L-key Expert
References
expert:
E113921
rubix:
2014402
ean:
3258951139219
Technical specifications
Imprint
hex / allen
Imprint size
9
Length
114
mm
See all Specifications
Product details
Technical specifications
Product details : EXPERT E113921 BRIT SHORT HEX KEY 9MM
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
9
Length
114
mm
Finishing
phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.81
excl. VAT
/
Each
£
3.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 10.MM
ROEBUCK HEX WRENCH SHORT ARM 5MM 250-050-01-42033
BAHCO 1999MV-6 SAFETY SERIES HEX KEY 6MM
FACOM T HANDLE KEY 84TZSA.5
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 6MM
WERA 133154 950PKS HEX KEY 4.0/80 SHORT BALLEND CHROME PLATED
ROEBUCK BALL HEX WRENCH LONG ARM 5/16 INCH
FACOM TORX KEY 89S.25
ROEBUCK HEX WRENCH SHORT ARM 7/64 INCH
FACOM HEXAGONAL KEY 83H.2
BAHCO 1996M-10 SCRWD OFFSET 1996M HEX BALL END 10
7773820 8756-04 END FITTING 16Z IN-HEX 4 MM
MAKITA 783202-0 HEX WRENCH 4
BAHCO 1996M-3 SCRWD OFFSET 1996M HEX BALL END 3
GEDORE 42 15 HEXAGON SOCKET KEY