ROEBUCK T HANDLE HEX KEY WRENCH 5 X 150MM
Hex Key Wrench Chrome Plated Black Tip
See technical informationSee documentsReferences
Roebuck:5095554
Rubix:2521769
EAN:3660338517693

Documents
Product details : ROEBUCK T HANDLE HEX KEY WRENCH 5 X 150MM
• Black phosphated T-handle wrench.
• Chrome-vanadium hardened steel.
• Imprints: 2 x hex ergonomic handle for optimal user comfort.
• Hole for storage in the workshop
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 5 mm |
| Length | 150 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 5.59 excl. VAT
/ Each
£ 6.71 incl. VAT
- Sold out
