References
Bahco:99-24
Rubix:401A6368
EAN:7314150368129
Product details : BAHCO 99-24 9X12 FLARE NUT 24
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 9x12 receiver from 10 to 24 mm openings, from 3/8 to ¾ inch openings, from 9 to 96 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74P9, 74P14, IZO-D, TAW9, TAWM9 wrenches
Range covers in 9x12 receiver from 10 to 24 mm openings, from 3/8 to ¾ inch openings, from 9 to 96 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74P9, 74P14, IZO-D, TAW9, TAWM9 wrenches
Strengths
Flare Nut End Wrench with Rectangular Connector
Technical specifications
Attributes
| Opening | 24 mm |
|---|---|
| Fixation | 16 |
| Length | 56 mm |
Show UNSPSC/ECL@SS
£ 39.11 excl. VAT
/ Each
£ 46.93 incl. VAT
- Delivery usually within ( 14 ) days



