References
Stahlwille:58224018
Rubix:2517079
Manufacturer :732/40 18
EAN:4018754034246



Product details : STAHLWILLE 58224018 18MM RING INSERT TOOL 14 X 18
attachable tools with rings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x30x65 mm |
|---|---|
| Logistic Weight | 134 g |
| Opening | 18 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 44.48 excl. VAT
/ Each
£ 53.38 incl. VAT
- Usually arrives within 14 working days
