References
Stahlwille:58521088
Rubix:200A9079
EAN:4018754155545



Product details : STAHWILLE 7788 SQ DRIVE ADAPTOR 3/8 SOCKET X 3/4 PLUG
Square adapter
Construction: made of chrome-vanadium steel.
Construction: made of chrome-vanadium steel.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x60x60 mm |
|---|---|
| Logistic Weight | 52 g |
| Opening | 20 mm |
| Fixation | 10 |
| Length | 23.5 mm |
Show UNSPSC/ECL@SS
£ 31.15 excl. VAT
/ Each
£ 37.38 incl. VAT
- Usually arrives within 14 working days
