GEDORE 8791 SPIGOT OPEN END FITTING 16 Z 15MM
Attachable-open-ended-wrench-key 16 Z - 8791
See technical informationSee documentsReferences
Gedore:8791-15
Rubix:1226007
Manufacturer :7710580
EAN:4002805871157


Technical specifications
| Opening | 15 mm |
|---|---|
| Fixation | met stiftborging (locking pin) |
| Length | 32 mm |
Documents
Product details : GEDORE 8791 SPIGOT OPEN END FITTING 16 Z 15MM
Open end fitting 16 Z, 15 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Opening | 15 mm |
| Fixation | met stiftborging (locking pin) |
| Length | 32 mm |
Show UNSPSC/ECL@SS
£ 37.43 excl. VAT
/ Each
£ 44.92 incl. VAT
- Delivery usually within ( 8 ) days