FACOM 32MM OPEN ENDED SPANNER 14 X 18 FITTING 11.32
Metric fork tips - attachment 14 x 18 mm
See technical informationReferences
Facom:11.32
Rubix:1231262
EAN:3148510927459



Product details : FACOM 32MM OPEN ENDED SPANNER 14 X 18 FITTING 11.32
Metric fork tips - attachment 14 x 18 mm
Technical specifications
Attributes
| Logistic Weight | 247 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x70x25 mm |
| Package weight | 247 g |
| Opening | 32 mm |
| Fixation | 14x18 mm |
| Length | 32.5 mm |
Show UNSPSC/ECL@SS
£ 43.01 excl. VAT
/ Each
£ 51.61 incl. VAT
- Delivery usually within ( 14 ) days
