KLINGSPOR 13728 A30R CUP GRINDING WHEEL 110 X 55 22.23 MM PK6
A 30 R Supra Kronenflex® cup grinding wheel
See technical informationReferences
Klingspor:13728
Rubix:417A0924
EAN:4014855162352

Product details : KLINGSPOR 13728 A30R CUP GRINDING WHEEL 110 X 55 22.23 MM PK6
A 30 R cup grinding wheel, 110 x 55 x 22.23 mm depressed centre
Technical specifications
Attributes
| Outer diameter | 110 mm |
|---|---|
| Width | 55 mm |
| Inner diameter | 22.23 mm |
| Max speed | 8600 rpm |
| Type | cup grinding wheel (kronenflex a 30 r supra, form m) |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 184.00 excl. VAT
/ Each
£ 220.80 incl. VAT
- Delivery usually within ( 5 ) days