NORTON 69936641405 STRAIGHT WHEEL BENCH 38A-200X25X20-38A60MVS.
Bench Wheel
See technical informationSee documentsReferences
Norton:69936641405
Rubix:394A3142
EAN:5900442655347
Documents
Product details : NORTON 69936641405 STRAIGHT WHEEL BENCH 38A-200X25X20-38A60MVS.
The Norton bench and pedestal wheels line consists of all wheel diameters and arbour sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white Aluminium oxide for high-speed tool steels, brown Aluminium oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling.
Strengths
•Friable grain renews sharp cutting edges for good product life
Good cut rate and reduced heat generation on hardened or high-speed tool steels
Ideal for heat-sensitive applications ideally in low/medium pressure applications
Ideal for use on all steel hardnesses
Good cut rate and reduced heat generation on hardened or high-speed tool steels
Ideal for heat-sensitive applications ideally in low/medium pressure applications
Ideal for use on all steel hardnesses
Applications
Industry;Grinding;Steel;Bench/Pedestal Grinder
Technical specifications
Attributes
| Outer diameter | 200 mm |
|---|---|
| Width | 25 mm |
| Inner diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 70.81 excl. VAT
/ Each
£ 84.97 incl. VAT
- Delivery usually within ( 10 ) days

