Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Deburring grinders
Deburring grinder
3M 7100256510 3M13716 UNITIZED WHEEL XL-UW 75MMX6.35MMX6.35MM2SFINE
3M 7100256510 3M13716 UNITIZED WHEEL XL-UW 75MMX6.35MMX6.35MM2SFINE
Deburring grinder 3M
References
3m:
13716
rubix:
296A2994
manufacturer :
7100256510
ean:
00048011137162
Technical specifications
Outer diameter
75
mm
Width
6.35
mm
Inner diameter
6.35
mm
Product details
Technical specifications
Product details : 3M 7100256510 3M13716 UNITIZED WHEEL XL-UW 75MMX6.35MMX6.35MM2SFINE
Technical specifications
Attributes
Outer diameter
75
mm
Width
6.35
mm
Inner diameter
6.35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.06
excl. VAT
/
Each
£
9.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 13713 SCOTCH-BRITE EXL UNITIZED WHEEL XL-UW 25MMX25MMX4.84MM 2S FIN
PFERD 65507081 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 70X8.7X10MM
3M 18757 SCOTCH-BRITE FINISHING WHEEL FS-WL 152MMX25MMX25.4MM 2S MED
NORTON CUTTING DISC 180 X 2.5 X 22.22
NORTON 69083111873 STARLINE BENCH WHEEL 200X20X31.75MM A46 NVS
3M 15827 EXL UNITIZED WHEEL XL-UW 203MM X 6MM X 12.7MM 2SFIN
3M 18767 SCOTCH-BRITE DEBURRING WHEEL DB-WL 203MMX50MMX76.2MM 9S FIN
3M 30382 SCOTCH-BRITE EXL WHEEL XL-UW 203MMX25.4MMX12.7MM 2S FIN
NORTON 66252831519 NORZON 4 CUTTING DPC 125X3.2X22.2MM METAL SINGLE
3M 30213 SCOTCH-BRITE EX3 DEBUR WHEEL X3-WL 150MMX25.4MMX25.4MM 9S FIN
3M 18764 SCOTCH-BRITE DEBURRING WHEEL DB-WL 203MMX25MMX76.2MM 9S FIN
NORTON 66252833116 NORZON QUICK CUT 100 X 4.6 X 16MM INOX SINGLE
3M 18771 SCOTCH-BRITE DEBURRING WHEEL DB-WL 203MMX50MMX76.2MM 7S FIN
NORTON 61463626365 STARLINE BENCH WHEEL 150X20X31.75MM A46 NVS
NORZON 4 GRINDING DPC 125X7X22.2 METAL