Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Deburring grinders
Deburring grinder
Wheel with offset hub
References
flexovit:
66252829225
rubix:
399A7511
ean:
8711479107566
Technical specifications
Outer diameter
125
mm
Width
7
mm
Inner diameter
22.23
mm
Product details
Technical specifications
Product details :
Applications
General purpose : General purpose, universal. Steel / stainless steel. Long life : High efficiency, long life. Steel / Stainless steel. Fast Cut : Rapid rate of metal removal. Steel / stainless steel.
Technical specifications
Attributes
Outer diameter
125
mm
Width
7
mm
Inner diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 61463626365 STARLINE BENCH WHEEL 150X20X31.75MM A46 NVS
NORTON 66252833116 NORZON QUICK CUT 100 X 4.6 X 16MM INOX SINGLE
3M 18763 SCOTCH-BRITE DEBURRING WHEEL DB-WL 203MMX25MMX76.2MM 8S MED
3M 30213 SCOTCH-BRITE EX3 DEBUR WHEEL X3-WL 150MMX25.4MMX25.4MM 9S FIN
PFERD 65303040 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 30X4.2X6MM
3M 30214 SCOTCH-BRITE EX3 DEBURWHEEL X3-WL 150MMX12.7MMX25.4MM 9S FIN
Deburring grinder Flexovit 66252829241
NORTON QUICK CUT DISC 125 X 4.6 X 22.23
3M 15827 EXL UNITIZED WHEEL XL-UW 203MM X 6MM X 12.7MM 2SFIN
NORTON STARLINE BENCH WHEEL 200 X 20 X 31.75MM A60NVS 61463626369
NORZON 4 GRINDING DPC 125X7X22.2 METAL
PFERD 65305100 RING W ER 50-10 SG STEEL+INOX+CAST6
3M 30382 SCOTCH-BRITE EXL WHEEL XL-UW 203MMX25.4MMX12.7MM 2S FIN
3M 18761 SCOTCH-BRITE DEBURRING WHEEL DB-WL 152MMX25.4MMX25.4MM 8S MED
NORTON 4 CUTTING DPC 180 X 3.2 X 22.2MM METAL 66252831527 SINGLE