NORTON 66252925432 VULCAN INOX CUTTING DISC 115X1.6X22.23MM PACK .25


Norton Vulcan Ultra Thin Inox Cutting Disc

References
norton:66252925432
rubix:80876725
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness1.6 mm
See all Specifications

Product details : NORTON 66252925432 VULCAN INOX CUTTING DISC 115X1.6X22.23MM PACK .25


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton VULCAN - 115x1.6x22.23mm

Strengths

Great price versus performance ratio
Sharp aluminum oxide grains for a long wheel life and high material removal rate

Applications

Ultra Thin Cut-Off

Technical specifications


Attributes
Diameter115 mm
Thickness1.6 mm
Reaming diameter22.23 mm
ApplicationCutting;Grinding;Ultra Thin Cut-Off
ShapeRound
Show UNSPSC/ECL@SS
£ 35.38 excl. VAT
/ Each
£ 42.46 incl. VAT
  • Usually arrives within 14 working days