KLINGSPOR 336214 DT350U DIAMOND BLADE, 115 X 2.4 X 22.23 MM
DT 350 U Extra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:336214
Rubix:2584567
EAN:4014855290680

Product details : KLINGSPOR 336214 DT350U DIAMOND BLADE, 115 X 2.4 X 22.23 MM
DT 350 U diamond cutting blade, 115 x 2.4 x 22.23 mm 8 segments 33 x 2.4 x 10 mm, standard serration
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2.4 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | standard segmentation (segmented) |
| Max speed | 80 m/s |
| Series | dt 350 u extra |
Show UNSPSC/ECL@SS
£ 19.60 excl. VAT
/ Each
£ 23.52 incl. VAT
- Usually arrives within 14 working days