KLINGSPOR 334061 DT650UD DIAMOND BLADE 230 X 2.6 22.23 MM
DT 650 UD Supra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:334061
Rubix:416A3489
EAN:4014855275939

Product details : KLINGSPOR 334061 DT650UD DIAMOND BLADE 230 X 2.6 22.23 MM
DT 650 UD diamond cutting blade, 230 x 2.6 x 22.23 mm 15 segments 42 x 2.6 x 12 mm, standard turbo
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | turbo segmented (laser-welded); detenso core |
| Max speed | 80 m/s |
| Series | dt 650 ud supra |
Show UNSPSC/ECL@SS
£ 61.65 excl. VAT
/ Each
£ 73.98 incl. VAT
- Usually arrives within 14 working days