KLINGSPOR 298176 DISC 115MM X 2.0MM A46VZ PACK OF 25
A 46 VZ Special Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:298176
Rubix:80295099
EAN:4014855175314

Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 298176 DISC 115MM X 2.0MM A46VZ PACK OF 25
A 46 VZ cutting-off wheel, 115 x 2 x 22.23 mm depressed centre
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | dpc |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | a 46 vz special |
Show UNSPSC/ECL@SS
£ 42.31 excl. VAT
/ Each
£ 50.77 incl. VAT
- Usually arrives within 14 working days