FLEXOVIT 66252829660 THIN CUTTING DISC 230X1.9X22.23MM

Cut-off wheel Flat A46T

See technical information

References

Flexovit:66252829660
Rubix:45016425
EAN:8711479326776
brand logo

Technical specifications

Diameter230 mm
Thickness1.9 mm
Abrasive Materialaluminium oxide
See all Specifications

Product details : FLEXOVIT 66252829660 THIN CUTTING DISC 230X1.9X22.23MM


Steel/RVS/inox. Iron-, sulphur- and chlorine-free. Easy and comfortable grinding. Burr-free grinding result, high stability, flat.

Technical specifications


Attributes
Diameter230 mm
Thickness1.9 mm
Abrasive Materialaluminium oxide
Reaming diameter22.23 mm
Applicationsteel/ stainless steel/inox
Shapeflat
Grain46
Max speed80 m/s
Seriesindustrial line thin cut
£ 4.32 excl. VAT
/ Each
£ 5.18 incl. VAT
  • In stock: Next day delivery