FLEXOVIT 66252920427 MERCHANDISE CUTTING DISC 230X1.9X22.23MM PACK 25


Flexovit Merchandise

References
flexovit:66252920427
rubix:270A4193
brand logo
brand logo
Technical specifications
Diameter230 mm
Thickness1.9 mm
See all Specifications

Product details : FLEXOVIT 66252920427 MERCHANDISE CUTTING DISC 230X1.9X22.23MM PACK 25


Thin cut-off wheels for precise cutting of steel and stainless steel. The Merchandise Steel-Inox is fast, comfortable and has a good tool life. The discs are iron-, sulphur- and chlorine-free.

Strengths

Very fast cutting of steel and stainless steel Good tool life Suitable for use on angle grinders

Applications

Cutting

Technical specifications


Attributes
Diameter230 mm
Thickness1.9 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 57.83 excl. VAT
/ Each
£ 69.40 incl. VAT
  • Usually arrives within 14 working days