Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66253056372 FLAT CUTTING OFF WHEEL NRCO-150X1.6X32-57A60PB25
NORTON 66253056372 FLAT CUTTING OFF WHEEL NRCO-150X1.6X32-57A60PB25
Non-reinforced organic cut-off wheel 57A
References
norton:
66253056372
rubix:
394A3093
ean:
3157625796232
Technical specifications
Diameter
150
mm
Thickness
1.6
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 66253056372 FLAT CUTTING OFF WHEEL NRCO-150X1.6X32-57A60PB25
Ideal for sharpening saws and cutting tools. Suitable for all types of steel.
Strengths
Good compromise between cutting performance and service life.
Applications
Ideal for sharpening saws and cutting tools. Suitable for all types of steel.
Technical specifications
Attributes
Diameter
150
mm
Thickness
1.6
mm
Reaming diameter
32
mm
Shape
41
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4932492148 DIAMOND DISC SPEEDCROSS EXTREME HUDD 125MM (1PC)
NORTON 66253060421 41_350 X 2.5 X 32_A70HBTOROS FLAT CUTTING OFF WHEEL
BOSCH 2608602586 300MM UNIVERSAL DIAMOND BLADE 25.4/20MM BORE
NORTON 66252833240 CUT OFF WHEEL 125 X 0.8 X 22.23 T42 A60Z
FLEXOVIT 66252831186 DPC GEN PURP CUTTING DISC 180X3.4X22.23MM PACK 25
3M 51767 SILVER CUT-OFF WHEEL T41 75MMX0.9MMX10MM
PFERD 65508008 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X0.8X10MM
GARRYSON 75MM DISC X 0.8MM GMSAF30031
PFERD 65503020 CUT-OFF WHEEL FOR STRAIGHT GRINDER 30X1.4X6MM
MILWAUKEE 4932492377 CARBIDE DISC CB 125MM (1PC)
NORTON BLAZE CERAMIC SPEEDLOK DISC 75MM P50 PACK OF 50 63642597057
TYROLIT 368016 100X1.6 X16MM CUT OFF WHEEL pk25
KLINGSPOR 300 X 20 METAL CUTTING DISC MP288221
NORTON 66252837243 STARLINE CUTTING DISC 115X1.0X22.23MM PACK 25
NORTON 66252831531 NORZON DPC CUTTING DISC 230X3.2X22.23MM PACK 25