KLINGSPOR 336614 DT600GU DIAMOND BLADE 115 X 2.4 22.23 MM
DT 600 GU Supra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:336614
Rubix:416A3515
EAN:4014855293032

Product details : KLINGSPOR 336614 DT600GU DIAMOND BLADE 115 X 2.4 22.23 MM
DT 600 GU diamond cutting blade, 115 x 2.4 x 22.23 mm 8 segments 33 x 2.4 x 10 mm, standard serration
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2.4 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | laser-welded segmented cutting disc (standard segmentation) |
| Max speed | 80 m/s |
| Series | dt 600 gu supra |
Show UNSPSC/ECL@SS
£ 25.48 excl. VAT
/ Each
£ 30.58 incl. VAT
- Usually arrives within 14 working days