NORTON 66252828234 CUTTING DISC


ALU for Right-Angle Grinder Ultra Thin Cut-Off on ALU

References
norton:66252828234
rubix:227A1732
ean:8711479983313
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness1.6 mm
See all Specifications

Product details : NORTON 66252828234 CUTTING DISC


Norton Aluminium sets an industrial performance standard amongst conventional aluminium oxide grain technologies. Made up of an advanced grain and bond system the Norton Alu wheel lasts longer and removes material quicker, you can rely on it to provide optimum performance to price ratio throughout all aluminium applications.
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Thickness1.6 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
  • Usually arrives within 14 working days