KLINGSPOR 352325 A924SX CUTTING WHEEL 356 X 4 22.23 MM FLAT PK10
A 924 SX SPECIAL Kronenflex® large cutting-off wheel
See technical informationReferences
Klingspor:352325
Rubix:416A3704
EAN:5907560217938

Technical specifications
| Diameter | 356 mm |
|---|---|
| Thickness | 4 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 352325 A924SX CUTTING WHEEL 356 X 4 22.23 MM FLAT PK10
A 924 SX large cutting-off wheel, 356 x 4 x 22.23 mm Flat
Technical specifications
Attributes
| Diameter | 356 mm |
|---|---|
| Thickness | 4 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | flat |
| Max speed | 100 m/s |
| Series | a 924 sx special |
Show UNSPSC/ECL@SS
£ 223.50 excl. VAT
/ Each
£ 268.20 incl. VAT
- Usually arrives within 14 working days