NORTON 69936691397 FLAT CUTTING OFF WHEEL NRCO-180X1.6X32-57A60PB25
Non-reinforced organic cut-off wheel 57A
See technical informationReferences
Norton:69936691397
Rubix:394A3094
EAN:3157624637710


Technical specifications
| Diameter | 180 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON 69936691397 FLAT CUTTING OFF WHEEL NRCO-180X1.6X32-57A60PB25
Ideal for sharpening saws and cutting tools. Suitable for all types of steel.
Disc Non-Reinforced Cut-Off - Norton NRCO - 180x1.6x32mm Gr60
Strengths
Good compromise between cutting performance and service life.
Applications
Ideal for sharpening saws and cutting tools. Suitable for all types of steel.
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 32 mm |
| Application | cutting |
| Shape | 41 |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | nrco |
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
- Delivery usually within ( 10 ) days