NORTON VULCAN CUTTING DISC DPC 115X2.5X22.2MM PACK 25 66252831504
Norton BDX Cutting Disc
See technical informationSee documentsReferences
Norton:66252831504
Rubix:2536291
EAN:5900442651004




Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON VULCAN CUTTING DISC DPC 115X2.5X22.2MM PACK 25 66252831504
Norton BDX Cutting Disc for angle grinders. Norton has a global reputation for its high quality and job focused abrasive products. BDX, the standard range of cutting discs for portable and fixed machines, offers the user excellent solutions for most applications at a very competitive price level.
Norton BDX Cut-Off for angle grinder Disc METAL INOX 115x2.5x22.23mm
Strengths
Versatile grit working with a specific soft binding system allows you to work on various metals such as steel and stainless steel
Suitable for stainless steel cutting without contamination owing to being Iron, Sulphur and Chlorine free
Optimised thickness and grit size provides high efficiency and comfort
Suitable for stainless steel cutting without contamination owing to being Iron, Sulphur and Chlorine free
Optimised thickness and grit size provides high efficiency and comfort
Applications
Cut-Off
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting-off (metal and stainless steel) |
| Shape | depressed center wheel (type 42) |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | bdx metal |
Show UNSPSC/ECL@SS
£ 41.26 excl. VAT
/ Each
£ 49.51 incl. VAT
- In stock: Next day delivery