KLINGSPOR 359080 DT900G DIAMOND BLADE 400X3.6X30MM
DT 900 G Special Large diamond cutting blade
See technical informationReferences
Klingspor:359080
Rubix:417A1224
EAN:4014855443000

Product details : KLINGSPOR 359080 DT900G DIAMOND BLADE 400X3.6X30MM
DT 900 G diamond cutting blade, 400 x 3.6 x 30 mm 27 segments 40 x 3.6 x 14 mm, standard serration reduction ring 25.4
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 30 mm |
| Application | construction materials |
| Shape | segmented (narrow gullet), laser-welded |
| Max speed | 100 m/s |
| Series | dt 900 g special |
Show UNSPSC/ECL@SS
£ 307.40 excl. VAT
/ Each
£ 368.88 incl. VAT
- Delivery usually within ( 5 ) days