KLINGSPOR 342227 A946TZ THIN CUTTING DISC 125 X 1.6 22.23 MM PK8
A 946 TZ Special Abrasive Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:342227
Rubix:416A3602

Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 342227 A946TZ THIN CUTTING DISC 125 X 1.6 22.23 MM PK8
A 946 TZ cutting-off wheel, 125 x 1.6 x 22.23 mm Flat
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Series | a 946 tz special |
Show UNSPSC/ECL@SS
£ 27.20 excl. VAT
/ Each
£ 32.64 incl. VAT
- Usually arrives within 14 working days