NORTON 66252845954 NQ24P-125X2.5X22.23-T41 NOR-QUANTUM3


Cutting Disc

References
norton:66252845954
rubix:256A5828
ean:8719362203401
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness2.5 mm
See all Specifications

Product details : NORTON 66252845954 NQ24P-125X2.5X22.23-T41 NOR-QUANTUM3


No compromise has been made on comfort as the discs bite effortlessly into the metal, cutting with remarkable power and refined control from start to finish. Experience smooth cutting and fast metal removal while using fewer discs for the job.

Strengths

•Achieve a precise, clean cut thanks to sharp ceramic grain which glides through metal
Cutting performance is measured in terms of comfort, durability and speed
Raised
For precision, speed and the most precise cut at reduced
Vibrations for user-friendly work
The grain and bond technology combine to offer a disc with unparalleled life, enabling
More cuts per disc than standard cutting wheels, reducing costs
Ceramic abrasive grain gives this disc its unique character. 1.3
Mm for ultimate speed and comfort. 1.6 mm for absolute stability and
Longest lifespan
Let the disc do the work, it's easy to control and works quickly, cutting through any
Metal with speed and ease

Applications

Cutting

Technical specifications


Attributes
Diameter125 mm
Thickness2.5 mm
Reaming diameter22.23 mm
Applicationcutting
Shapeflat
Show UNSPSC/ECL@SS
£ 5.15 excl. VAT
/ Each
£ 6.18 incl. VAT
  • Usually arrives within 14 working days