KLINGSPOR 13492 A24EX CUTTING DISC 230 X 3 22.23 MM FLAT PK25
A 24 Extra Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:13492
Rubix:417A0919
EAN:4014855162260

Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 13492 A24EX CUTTING DISC 230 X 3 22.23 MM FLAT PK25
A 24 EX cutting-off wheel, 230 x 3 x 22.23 mm Flat
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | flat |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | a 24 extra |
Show UNSPSC/ECL@SS
£ 95.83 excl. VAT
/ Each
£ 115.00 incl. VAT
- Delivery usually within ( 5 ) days