Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252828951 CUTTING DISC 115 X 1.6 X 22.23MM PACK OF 25
NORTON 66252828951 CUTTING DISC 115 X 1.6 X 22.23MM PACK OF 25
MULTI PURPOSE for Right-Angle Grinder Ultra Thin Cut-Off on MULTIPURPOSE
References
norton:
66252828951
rubix:
80122052
Technical specifications
Diameter
115
mm
Thickness
1.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252828951 CUTTING DISC 115 X 1.6 X 22.23MM PACK OF 25
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Norton MULTI-MATERIAL Ultra Thin Cut-Off for angle grinder Disc MULTIPURPOSE 115x1.6x22.23mm
Strengths
One wheel for all materials
The easy choice in general trade
No lost time due to wheel changing
Quick, comfortable and versatile
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
Diameter
115
mm
Thickness
1.6
mm
Reaming diameter
22.23
mm
Shape
Circular
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.79
excl. VAT
/
Each
£
78.95
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORTON 66252833240 CUT OFF WHEEL 125 X 0.8 X 22.23 T42 A60Z
FLEXOVIT 66252832607 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
BDX CUTTING DISC DPC 115X2.5X22.2 METAL
FLEXOVIT 66252918953 FLAT CUTTING OFF WHEEL CHOP SAWS SAW-METAL INOX-3
NORTON 66252831541 CUTTING DISC 125X1X22.23MM BDX PACK 25
NORTON 66252837278 STARLINE CUTTING DISC 230x3.0x22.23MM T42 PACK 25
NORTON 66252833404 CUTTING DISC
NORTON 250X1.6X32DISC 66253060412
NNORTON 66252831541 A46Z-125X1.0X22.23-T41 NOR-BDX
BDX CUTTING DISC DPC 115X3.2X22.2 METAL
NORTON 66252837244 A46R-115X1.6X22.23-T41 NOR-STARLINE
NORTON 66252828231 ALU CUTTING DISC TYPE 41 230X3X22.23 PK25
NORTON 66252829588-10 DISC350X4X25 RAIL 10
3M 51769 SILVER CUT-OFF WHEEL T41 75MMX1.6MMX9.53MM
ROEBUCK 866816 DTI STAINLESS STEEL CUTTING DISC 115 X 1.6 X 22.23 MM