GEDORE 3288226 TF-K5 TORCOFIX K 1/4 1-5 NM
TF-K Torcofix Torque Wrench
See technical informationSee documentsReferences
Gedore:3288226
Rubix:386A5595
Manufacturer :3288226
EAN:4010886965559






Technical specifications
| Tightening torque, minimum | 1 N.m |
|---|---|
| Tightening torque, maximum | 5 N.m |
| Square drive adapter | 1/4 '' |
Documents
Product details : GEDORE 3288226 TF-K5 TORCOFIX K 1/4 1-5 NM
• Robust & lightweight construction with bi-directional controlled tightening
• Measurement accuracy +/-3% to DIN EN ISO 6789-2:2017 Type II
• Measurement range from 1-850 N·m / 0.75 lbf·ft - 630 lbf·ft
• Includes traceable Gedore calibration certificate
• Ratchet head with ball lock square drive
• Large, clear to read scale Nm/lbf-ft
• Suitable for left & right handed operators
• Ergonomic, comfy handle with anti-roll preventing the tool from rolling away when put down
• Measurement accuracy +/-3% to DIN EN ISO 6789-2:2017 Type II
• Measurement range from 1-850 N·m / 0.75 lbf·ft - 630 lbf·ft
• Includes traceable Gedore calibration certificate
• Ratchet head with ball lock square drive
• Large, clear to read scale Nm/lbf-ft
• Suitable for left & right handed operators
• Ergonomic, comfy handle with anti-roll preventing the tool from rolling away when put down
Strengths
Easy to use torque wrench delivering precise torque safely
Technical specifications
Attributes
| Tightening torque, minimum | 1 N.m |
|---|---|
| Tightening torque, maximum | 5 N.m |
| Square drive adapter | 1/4 '' |
| Length | 223 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 168.79 excl. VAT
/ Each
£ 202.55 incl. VAT
- Delivery usually within ( 8 ) days