References
Facom:12.8
Rubix:1231336
EAN:3148510928555



Product details : FACOM RING END 12.8
Metric polygonal tips - attachment 9 x 12 mm
Applications
For tightening with torque wrench.
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x20x20 mm |
| Package weight | 32 g |
| Opening | 8 mm |
| Fixation | 9x12 mm |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 40.65 excl. VAT
/ Each
£ 48.78 incl. VAT
- Delivery usually within ( 14 ) days
