GEDORE 8792 SPIGOT FITTING RING ENDED 16 Z 11MM
Attachable-ring-wrench-key 16 Z - 8792
See technical informationReferences
Gedore:8792-11
Rubix:1226041
Manufacturer :7712790
EAN:4002805872116

Product details : GEDORE 8792 SPIGOT FITTING RING ENDED 16 Z 11MM
Ring end fitting 16 Z, 11 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Opening | 11 mm |
| Length | 32 mm |
Show UNSPSC/ECL@SS
£ 41.83 excl. VAT
/ Each
£ 50.20 incl. VAT
- Delivery usually within ( 8 ) days
