TF-K Torcofix Torque Wrench
Tightening torque, minimum | 80 N.m |
---|---|
Tightening torque, maximum | 400 N.m |
Square drive adapter | 3/4 '' |
Tightening torque, minimum | 80 N.m |
---|---|
Tightening torque, maximum | 400 N.m |
Square drive adapter | 3/4 '' |
Length | 690 mm |
Type | Torque Wrench |
Usually arrives within 14 working days