GEDORE 7694440 27MM RING END FITTING 14 X 18MM
Inserts for box wrench 9 x 12-7312
See technical informationReferences
Gedore:7218-27
Rubix:249A2612
Manufacturer :7694440
EAN:4002805728277



Product details : GEDORE 7694440 27MM RING END FITTING 14 X 18MM
Rectangular ring end fitting SE 14x18, 27 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Opening | 27 mm |
| Fixation | stiftborging |
| Length | 76.8 mm |
Show UNSPSC/ECL@SS
£ 48.04 excl. VAT
/ Each
£ 57.65 incl. VAT
- Delivery usually within ( 8 ) days
