Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58231021 21MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58231021 21MM OPEN RING INSERT TOOL 9 X 12
Open Ring Insert Tools 733
References
stahlwille:
58231021
rubix:
2517109
ean:
4018754085170
Technical specifications
Opening
38,5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58231021 21MM OPEN RING INSERT TOOL 9 X 12
Open ring insert tools.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
40
x
53
mm
Logistic Weight
88
g
Opening
38,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.89
excl. VAT
/
Each
£
56.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 8796-34 22MM SPIGOT FITTING RING ENDED 34MM
STAHLWILLE 58214018 18MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58624034 RING INSERT TOOL 14 X 18 9/16 INCH
STAHLWILLE 58621020. RING INSERT TOOL 9 X 12 5/16 INCH
GEDORE 7218-21 7218 RING END FITTING 21MM
GEDORE 7212-19 RING END FITTING 7692820
FACOM OPEN END 20.30
STAHLWILLE 58214017 17MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58614044 OPEN END INSERT TOOL 14 X 8 7/8 INCH
STAHLWILLE 58221013 13MM RING INSERT TOOL 9 X 12
GEDORE 8792-21 8792 SPIGOT FITTING RING ENDED 16 Z 21MM
STAHLWILLE 58221012 12MM RING INSERT TOOL 9 X 12
STAHLWILLE 58231016 16MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58231013 13MM OPEN RING INSERT TOOL 9 X 12
GEDORE 14MMRINGENDFITTING 7218-14