ROEBUCK 866905 ABRASIVE BELT 75 X 533 MM G40 PK10


Abrasive Belts

References
roebuck:866905
rubix:216A6151
ean:3660338209635
BANDE ABRASIVE 75x533 GR.40
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length533 mm
Width75 mm
Grain40

Product details : ROEBUCK 866905 ABRASIVE BELT 75 X 533 MM G40 PK10


Advantages: Special band for sanding machines - for universal use on wood,.
metal, paint and varnish
BH/LS309XH/40/N/F5/75X533

Strengths

Special type for portable belt sanders - For universal use on wood, metal, paint and varnish - Large product mix of belts for all standard machines

Applications

Wood / Metals / NF Metals /Paint / Varnish / Filler
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length533 mm
Width75 mm
Grain40
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
  • In stock: Next day delivery