Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
PFERD 42750703 ABRASIVE DISCS CD 75 A 36
PFERD 42750703 ABRASIVE DISCS CD 75 A 36
Abrasive Disc
References
pferd tools:
42750703
rubix:
302A0322
ean:
4007220355824
Technical specifications
Diameter
75
mm
Grain
36
Technical sheet / Technical file
Product details
Technical specifications
Product details : PFERD 42750703 ABRASIVE DISCS CD 75 A 36
Abrasive: Aluminium oxide A Suitable for general use on metals and other materials. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded
Technical specifications
Attributes
Diameter
75
mm
Grain
36
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.17
excl. VAT
/
Each
£
2.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 430399N SCOTCH-BRITE SURFACE COND DISC SC-DH 100MMX16MM A CRS BROWN
3M 56251 TRIZACT FINESSE-I FILM DISC ROLL 466LA, 32 MM, A5 7000008786
NORTON 66261058708 SPE ZMD 3 F980X NOR C36 SL3 NA PK25
3M HOOKIT PAPER DISC 236U P180 C-WEIGHT 6 IN X NH DIE 600Z PK50
NORTON 78072710210 HOOK & LOOP A293 150 X 18 BORE 150 GRIT PK100
DEWALT 150MM DIA SANDING DISC 80G PACK OF 10 DT3123-QZ
KLINGSPOR 337888 150MM DISC P240 GRIT
NORTON 69957325730 DSC DI 150X0 M920 NOR P120 VL1
GISS 866452 ZIRCONIUM QUICK-CHANGE DISC 50 MM P40
3M 7100335437 XTRACT CUBITRONII PAPER DISC 732U 1000+152MM NH PK50
3M 05531 SCOTCH-BRITE ROLOC SURFACE COND DISC 76MM A MED RED PK25
HERMES 6291540 DISC VEL 154 125MM P1000 NO HOLES (A2-409) SINGLE
BIBIELLE DR9528 DCR R 51 P 080 CERAMIC 9528 PACK OF 100
3M 64829 FIBRE DISC BUP RIBBED(150 MM)
MIRKA 366JT09932 Q.SILVER 77 MM P320 PACK 100