Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
BIBIELLE DR9528 DCR R 51 P 080 CERAMIC 9528 PACK OF 100
BIBIELLE DR9528 DCR R 51 P 080 CERAMIC 9528 PACK OF 100
Self-Screwing Discs
References
bibielle:
DR9528
rubix:
2556741
Technical specifications
Diameter
51
mm
Grain
80
Product details
Technical specifications
Product details : BIBIELLE DR9528 DCR R 51 P 080 CERAMIC 9528 PACK OF 100
Self-Screwing Discs - R CERAMIC TILE
Technical specifications
Attributes
Diameter
51
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.47
excl. VAT
/
Each
£
170.96
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 78072710197 HOOK & LOOP A293 150 X 18 BORE 120 GRIT PK100
KLINGSPOR 6774 PS22K SELF FASTENING DISC 80G NO HOLE 125MM PK 50
BIBIELLE DR1332 DCR R 51MM FINE PACK OF 50
NORTON 66261121312 DISCS STANDARD CLEAN & BLEND-150#MED
NORTON VORTEX RAPID PREP SELF GRIP 125MM DISC VFNE 66623378981 SINGLE
3M 7100332087 CUBITRON3 ROLOC FIBRE DISC 1187C 60+ TR PURPLE 75MM PK50
NORTON ZIRCONIA FIBRE DISC 125 X 22MM P60 PACK OF 25 69957360057
3M 7100359465 SURFACE CONDITIONING DISC XCRS 80+ 114.3MM IN X 22 PK50
3M 430399N SCOTCH-BRITE SURFACE COND DISC SC-DH 100MMX16MM A CRS BROWN
3M 89700 ROLOC FIBRE DISC 787C 76MM 80+
NORTON 66623378990 RAPIDPREP SELF GRIP 115MM DISC - FINE PACK OF 25
NORTON 66623385741 DFI DS 115X22 F100 P36 FIBRE DISC
NORTON ZIRCONIA FIBRE DISC 125 X 22MM P80 PACK OF 25 63642539622
3M 51880 SCOTCH-BRITE CLEAN STRIP XT PRO DISC XO-DB 115MMX22MM PURPLE
3M 55075 CUBITRON II FIBRE DISC 115 X 22MM SLOTTED 982C 36G