Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA 366JT09932 Q.SILVER 77 MM P320 PACK 100
MIRKA 366JT09932 Q.SILVER 77 MM P320 PACK 100
Abrasive disc Mirka
References
mirka:
366JT09932
rubix:
1581311
ean:
6416868661231
Technical specifications
Diameter
77
mm
Grain
320
Product details
Technical specifications
Product details : MIRKA 366JT09932 Q.SILVER 77 MM P320 PACK 100
Technical specifications
Attributes
Diameter
77
mm
Grain
320
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.13
excl. VAT
/
Each
£
40.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 61755 FIBRE DISC 581C 125MMX22MM P36
13X305XAVFN SC-BS
NORTON 69957390940 HOOK & LOOP 150MM 60 GRIT F835F
ROEBUCK 886333 CERAMIC FIBRE DISC 180 MM 80G
3M 66446 CUBITRON 3 FIBRE DISC 1182C 36+ 100X16MM 394EQ
HERMES 6217892 VC154 LONGLIFE VEL MULTIHOLE 125MM P400 PK100
SIA 3337.6726.0080 HOOK AND LOOP DISC 150MM,80 GRIT,6 HOLE AL/OXIDE (P
3M 89736 FIBRE DISC 787C 180MMX22MM 60+ SLOTTED
3M 89676 ROLOC FIBRE DISC 782C 76MM 80+
NORTON 66254477883 DSC DP 150X18 A975 NOR P180 VL1 14H
3M 7100288230 XTRACT CUBITRONII DISC 710W 220+ HK 5IN NH 500X PK50
NORTON 63642539619 ZIRCONIA FIBRE DISC 125MM X22MM P24 - PK25
3M 7100078159 PAPER DISC 236U 152 MM P320 PK50
NORTON 66254405553 PRO A275 SELF-GRIP DISCS 150MM P500 15 HOLE PC100
NORTON 66623379028 RAPID PREP BLENDING DISC 115X22MM VFINE PACK 25