Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642533000 STANDARD SHEETS T489-230X280#800
NORTON 63642533000 STANDARD SHEETS T489-230X280#800
Standard Sheet
References
norton:
63642533000
rubix:
394A3140
ean:
3157627710618
Technical specifications
Length
280
mm
Width
230
mm
Grain
Other
Product details
Technical specifications
Product details : NORTON 63642533000 STANDARD SHEETS T489-230X280#800
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton T489 - 230x280mm Gr800
Strengths
High-tech, flexible product.
Applications
Industrial
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.10
excl. VAT
/
Each
£
122.52
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642531785 CLOTH SHEET ALU/OX 230X280X220G R222
NORTON BEARTEX HANDPAD GRADE - GEN PURPOSE F2510 GREEN
MAKITA P-32954 ABRASIVE PAPER 1/3 U/PUNCH 100
3M 02564 ABRASIVE SHEET 618 230MMX280MM P120 PK50
NORTON SC 240G 230X280 PK50 63642532993
ROEBUCK 886471 WET & DRY PAPER SHEET 230 X 280 MM P1000
3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
MAKITA P-32982 ABRASIVE PAPER 1/2 U/PUNCH 100
ROEBUCK 6868353 WET & DRY PAPER SHEET 230 X 280 MM P500
3M A02556 PAPER SHEET 618 230MMX280MM P400
SIA-FAST STRIP 6999.7726.0060 60 GRIT 125 X 70MM PACK OF 100
KLINGSPOR 2107 KL371 XCOAT.ABRAS.SHEETS 230X280MM P180
NORTON 63642531779 STANDARD SHEET R222 230X280 80G PACK 50
3M WDSHEET734 600G 3M-A02008-PK1
3M 62899 UTILITY CLOTH SHEET 314D 230MMX280MM P180