Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 866888 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G220
ROEBUCK 866888 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G220
Abrasive sheets
References
roebuck:
866888
rubix:
216A6104
ean:
3660338209499
Technical specifications
Length
280
mm
Width
230
mm
Grain
220
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866888 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G220
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
BO/PS33B/220/N/230X280
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
220
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.69
excl. VAT
/
Each
£
0.83
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X180G 3642531783 SINGLE
NORTON 63642531779 SHS SST 230X280 R222 NOR P80
DEWALT DETAIL SANDING SHEETS 93 X 93MM 60 GRADE PACK OF 10 DT3091-QZ
NORTON 77696081105 STANDARD SHEETS T100-230X280#180
MIRKA 5423205018 ABRANET 125MM GRIP P180
ROEBUCK 886470 WET & DRY PAPER SHEET 230 X 280 MM P800
ROEBUCK 866886 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G150
MIRKA 8019002094 MIRLON 152 X 229MM UF 1500 GREY
3M 5779 WETORDRY PAPER SHEET 734 115MMX140MM P1200
KLINGSPOR 269444 P120 SAND PAPER SHEET
NORTON WET OR DRY SHEET NORTON-63642532990/SGL
MILWAUKEE 4932358492 SAND PAPER ABRDHL105X105G60 PK5
KLINGSPOR 186794 WET & DRY SHEETS 1500 GRIT 230 X 280MM PACK OF 50
MAKITA P-32976 ABRASIVE PAPER 1/2 U/PUNCH 60G
NORTON 63642532956 STANDARD SHEETS T489-230X280#60