Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642532995 STANDARD SHEETS T489-230X28#320
NORTON 63642532995 STANDARD SHEETS T489-230X28#320
Standard Sheet
References
norton:
63642532995
rubix:
394A3133
ean:
3157627710564
Technical specifications
Length
280
mm
Width
230
mm
Grain
320
Product details
Technical specifications
Product details : NORTON 63642532995 STANDARD SHEETS T489-230X28#320
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton T489 - 230x280mm Gr320
Strengths
High-tech, flexible product.
Applications
Industrial
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
320
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.10
excl. VAT
/
Each
£
122.52
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
MIRKA FM62205092 MICROSTAR PADS PK50 P1000GRIT
NORTON CLOTH R222 SHEET AL/OX 230X280X600G 63642534613 SINGLE
3M 02556 ABRASIVE SHEET 618 230MMX280MM P400 PK50
PFERD 45015218 SHEET GOODS PAPER BP 230X280 A180
NORTON FE230.280R222.50 AO 50G 230X280 PK25 63642531777
KLINGSPOR 2103 KL371 XCOAT.ABRAS.SHEETS 230X280MM P80
ROEBUCK 866892 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G400
DEWALT SANDING SHEET 115 X 115MM 120 GRADE PACK OF 10 DT3023-QZ
FLEXOVIT 230X280CLTHSHEETP100 63642585208-PK1
NORTON SC 60G 230X280 PK50 63642532956
MIRKA FM62205081 MICROSTAR PADS PK50 P800GRIT
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P180
DEWALT DETAIL SANDING SHEETS 93 X 93MM 80 GRADE PACK OF 10 DT3092-QZ
218053-SINGLE PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P120
3M A02007 WET/DRY SHEET 734 230 X 280MM P800 PACK OF 50