ROEBUCK 866896 STICK-ON ABRASIVE SHEET 70 X 125 MM G120
Abrasive sheets
See technical informationSee documentsReferences
Roebuck:866896
Rubix:216A6113
EAN:3660338209567
Documents
Product details : ROEBUCK 866896 STICK-ON ABRASIVE SHEET 70 X 125 MM G120
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
ST/PS33CK/120/N/70X125
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
| Length | 125 mm |
|---|---|
| Width | 70 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 0.38 excl. VAT
/ Each
£ 0.46 incl. VAT
- Usually arrives within 14 working days

